No. 10 Mini Stapler & Staples (Pack 1000)

No. 10 Mini Stapler & Staples (Pack 1000)

Order Code: ZT2119933SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Rapesco No. 10 Mini Stapler & Staples (Pack 1000) Handy and practical, the Rapesco No. 10 Mini is a top loading stapler thatís supplied with 1000 x 10/4mm staples. Featuring a built-in metal staple remover and staple supply indicator, it has a capacity of 12 sheets (80gsm) and is also backed by a 3 year Guarantee.

Specifications for No. 10 Mini Stapler & Staples (Pack 1000)
  • Colour
    Black
  • Product Type
    Manual Staplers
  • Capacity
    12 Sheets
  • Form
    Half Strip Stapler
  • Material
    Plastic
  • Suitable For
    10/4mm Staples