0
1
2
3
4
5

Optima 40 Compact Low Force Flat Clinch 40 Sheet Stapler

Order Code: ZT1059176S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

High performance stapler with lowforcetechnologydeliveringmorepowerforupto50%lesseffort: minimum effort with maximum results. Designed to staple up to 40 sheets of paper, it is compatible with Rexel Optima 26/6 staples. Features flat clinch stapling to reduce the size of paper stacks saving space in your files and binders. Compact design and soft feel grip ideal for hand held use. Jam free performance guaranteed with compatible staples.

See full description
Specifications for Optima 40 Compact Low Force Flat Clinch 40 Sheet Stapler
  • MFR Part No.
    2103357
  • Height
    43.0mm
  • Colour
    silver
  • Depth
    164.0mm
  • Width
    143.0mm
  • Weight
    0.246kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome