PBS151 Pneumatic Combi Nailer/Stapler RPDPBS151

Order Code: ZT1459663S

£119.99 Inc VAT (20%)


Description

The Rapid Airtac PBS151 Pneumatic Stapler/Nailer is one of the Pro range of pneumatic brad nailers, ideal for professional users. The dual magazine fires both staples and brads, applications include furniture, panelling, cabinet making, finish and trim. Compatible with staples up to 40mm and brads up to 50mm in length, this tool is designed for durable and thicker fastenings. It has a 20mm nose and a flat front for easy access in difficult areas and the depth of drive is also adjustable to suit the application. The 360 adjustable air-system ensures you never get exhaust-air in your face. The quick load magazine system ensures you can reload consumables with speed when needed and the Easy-to-Clear mechanism removes jams with no fuss. It is a lightweight, long lasting die cast aluminium stapler/nailer with a grip-friendly handle for best comfort. It comes in a hard plastic case including oil pot, hex wrenches, safety glasses and 200 x No. 90 staples (25mm leg length) and 200 x No. 8 brads (30mm length). Compatible with Rapid No. 90 narrow crown staples from 20-40 mm and No. 8 brads from 15-50 mm. There is no limitation in fire rate and all are covered by a 2 year guarantee. Specification Trigger Type Contact Actuation Trigger. Operating Pressure 5-7 Bar. Air Consumption 0.88 & ndash 1.12 Litre. Fires No 90 Narrow Crown Staples 20-40mm/No 8 Brads 15-50mm. Fastener Capacity 110 staples/110 brads. Nose Length 20mm. Nailing Distance To Wall 18mm.

See full description
Specifications for PBS151 Pneumatic Combi Nailer/Stapler RPDPBS151
  • MFR Part No.
    RPDPBS151
  • Type
    Combi Nailer/Stapler
  • Power Type
    Pneumatic
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome