Plier Stapler, For A High Seal Strength, Pneumatic For Staples 19 - 32mm

Order Code: ZT2740269S

£2,199.99 Inc VAT (20%)


Description

Plier stapler, for a high seal strength, pneumatic for staples 19 - 32 mm. Supplied = assembled. Product type = handheld staplers. Model = pneumatic. Open/closed stapling = closed. Max. load of clamps = 100 pcs. Application = single fluted cardboard, double fluted cardboard, solid cardboard. Leg length = 19/22/25/32 mm. Rear length = 24 mm. Max. operating pressure = 5 - 7 bar. Height = 335 mm. Width = 65 mm. Depth = 220 mm. Material = metal. Max. insertion depth = 65 mm. The unique combination of high performance pliers and wide staples allows you to find new solutions for problems that were difficult to solve, for example fastening closing lids to the ends of large hard cardboard tubes. These pneumatic packing stapler can staple up to two layers of triple-fluted cardboard. Penetration depth 65 mm, optionally extendable to 118 mm. Jaw width can be increased using inserts. Dimensions approx. 335 x 220 x 65 mm.

See full description
Specifications for Plier Stapler, For A High Seal Strength, Pneumatic For Staples 19 - 32mm
  • Material
    Metal
  • Product Type
    Handheld Staplers
  • Supplied
    Assembled
  • Depth
    220mm
  • Height
    335mm
  • Width
    65mm
  • Throat Depth
    65mm
  • Leg Length
    19 / 22 / 25 / 32mm
  • Operating Pressure
    5 - 7bar
  • Open/Closed Stapling
    Closed
  • Load of Clamps
    100
  • Rear Length
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome