Plier Stapler, For Closed-Clinch Stapling, Mechanical For Staples 8 - 12mm

Order Code: ZT2707492S

£159.99 Inc VAT (20%)


Description

Plier stapler, for closed-clinch stapling, mechanical for staples 8 - 12 mm. Supplied = assembled. Product type = handheld staplers. Model = mechanical. Open/closed stapling = closed, closed-clinch stapling. Max. load of clamps = 50 pcs. Application = plastic lid, cardboard overlap up to 10 mm. Leg length = 8/10/12 mm. Rear length = 11 mm. Height = 105 mm. Width = 25 mm. Depth = 190 mm. Material = metal. Max. insertion depth = 65 mm. With U-shaped tongue. Closed stapling. Nickel plated packaging staple pliers with rear loading system. Suitable for cardboard, paper, fabric, rubber and plastic. Penetration depth 6.5 cm. Loading capacity 84 staples. For leg length 8, 10 or 12 mm. Staples bulky edges and lid closures on plastic buckets, cardboard tubes etc.

See full description
Specifications for Plier Stapler, For Closed-Clinch Stapling, Mechanical For Staples 8 - 12mm
  • Material
    Metal
  • Product Type
    Handheld Staplers
  • Supplied
    Assembled
  • Width
    25mm
  • Depth
    190mm
  • Height
    105mm
  • Open/Closed Stapling
    Closed, Closed-Clinch Stapling
  • Throat Depth
    65mm
  • Leg Length
    8 / 10 / 12mm
  • Rear Length
    11mm
  • Load of Clamps
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome