Plier Stapler, For Closed Stapling, Pneumatic For Staples 10 - 16mm

Order Code: ZT2715516S

£1,699.99 Inc VAT (20%)


Description

Plier stapler, for closed stapling, pneumatic for staples 10 - 16 mm. Supplied = assembled. Product type = handheld staplers. Model = pneumatic. Open/closed stapling = closed. Max. load of clamps = 100 pcs. Application = single fluted cardboard, double fluted cardboard, solid cardboard. Leg length = 10/12/16 mm. Rear length = 13 mm. Max. operating pressure = 4 - 6 bar. Height = 170 mm. Width = 44 mm. Depth = 260 mm. Material = metal. Max. insertion depth = 190 mm. For industrial stapling of cardboard files, telescopic folding boxes etc., made of solid cardboard, single and double fluted cardboard. Manual or pneumatic model. Penetration depth 19 cm. Rigid fastening due to parallel running stapling legs. Staples material up to 13 mm thick. Holds 90 staples.

See full description
Specifications for Plier Stapler, For Closed Stapling, Pneumatic For Staples 10 - 16mm
  • Material
    Metal
  • Product Type
    Handheld Staplers
  • Height
    170mm
  • Width
    44mm
  • Depth
    260mm
  • Supplied
    Assembled
  • Open/Closed Stapling
    Closed
  • Throat Depth
    190mm
  • Operating Pressure
    4 - 6bar
  • Load of Clamps
    100
  • Leg Length
    10 / 12 / 16mm
  • Rear Length
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome