Plier Stapler, For Flat Stapling, Mechanical For Staples 8 - 12mm

Order Code: ZT2707428S

£119.99 Inc VAT (20%)


Description

Plier stapler, for flat stapling, mechanical for staples 8 - 12 mm. Supplied = assembled. Product type = handheld staplers. Model = mechanical. Open/closed stapling = closed, flat-clinch stapling. Max. load of clamps = 50 pcs. Application = corrugated cardboard, solid cardboard, paper, fabric, leather, rubber, plastics up to 10 mm. Leg length = 8/10/12 mm. Rear length = 11 mm. Height = 95 mm. Width = 25 mm. Depth = 190 mm. Material = metal. Max. insertion depth = 65 mm. With flat tongue. Closed stapling. Nickel plated packaging staple pliers with rear loading system. Suitable for cardboard, paper, fabric, rubber and plastic. Penetration depth 6.5 cm. Loading capacity 84 staples. For leg length 8, 10 or 12 mm. Staples material up to 10 mm thick.

See full description
Specifications for Plier Stapler, For Flat Stapling, Mechanical For Staples 8 - 12mm
  • Material
    Metal
  • Product Type
    Handheld Staplers
  • Supplied
    Assembled
  • Height
    95mm
  • Width
    25mm
  • Depth
    190mm
  • Throat Depth
    65mm
  • Open/Closed Stapling
    Closed, Flat-Clinch Stapling
  • Leg Length
    8 / 10 / 12mm
  • Load of Clamps
    50
  • Rear Length
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome