0
1

Q Connect Stapler Plastic Half Strip

Order Code: ZT1051136X

£2.49 Inc VAT (20%)


Description

Budget priced staplers. Durable construction to give years of service. Auto loading staplers will staple, pin or tack up to 20 sheets of paper. Handy indicator lets you know when you need more staples. Staple capacities - half strip 105 staples, full strip 210 staples. Q staple remover is the standard traditional pinch type with easy to grip plastic wings and strong steel spring.

See full description
Specifications for Q Connect Stapler Plastic Half Strip
  • Type
    Stapler
  • Model Number
    KF01056
  • Material
    Plastic
  • Colour
    Black
  • MFR Part No.
    KF01056
  • Sheet Capacity
    20
  • Throat Depth
    Mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome