R19 Plier Stapler Chrome - Outer Carton of 10

Order Code: ZT1058105S

Qty of 10 for
£219.90 Inc VAT (20%)
£21.99 each

This product must be ordered in multiples of 10

Description

Specially designed for intensive use in shops or by tradesmen, the Rexel R19 Plier Stapler has a tough durable metal construction and a stapling capacity of up to 20 sheets using Rexel No. 48/6 staples. Its ingenious push button spring-loaded mechanism means it is easy to load while a clear window shows when it is time to refill. Throath depth of 65 mm.

See full description
Specifications for R19 Plier Stapler Chrome - Outer Carton of 10
  • MFR Part No.
    2101409
  • Depth
    27.0mm
  • Height
    219.0mm
  • Colour
    chrome
  • Weight
    0.263kg
  • Width
    94.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome