Rapesco 626EL Automatic Stapler USB Electric/Battery 15 Sheet Black

Order Code: ZT1259834P

£29.99 Inc VAT (20%)


Description

Rapesco 626EL Automatic Stapler USB Electric/Battery 15 Sheet Black Make those everyday stapling jobs easier, with the Rapesco 626EL Automatic stapler; a portable and practical dual-powered device. With a front-loading magazine and handy mechanism that automatically staples when paper is inserted, the 626EL provides precise stapling results for light jobs of up to 15 sheets.
The compact design means it fits perfectly on the desk or stored away in the drawer, and with a concealed stapling head and non-slip rubber base, itís also child-friendly.
The 6268EL comes in 5 colours, sure to brighten any classroom, office or home. Choose from vibrant candy pink or powder blue, contemporary black or white, or a clear transparent casing with fun, brightly- coloured internal working parts.
The 6268EL is supplied with a USB cable as well as 1000 26/6mm Rapesco staples to help you start stapling quicker. Powered by either USB cable (included) or 4 x AA batteries, but for optimum performance use Rapesco 26/6mm staples.

See full description
Specifications for Rapesco 626EL Automatic Stapler USB Electric/Battery 15 Sheet Black
  • Type
    Electric Staplers
  • Colour
    Black
  • MFR Part No.
    30290RA
  • Capacity
    15 Sheets
  • Suitable For
    26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome