Rapesco Eco X5-90ps Heavy Duty Stapler Power Assisted Plastic 90 Sheet Black

Order Code: ZT1259932P

£26.99 Inc VAT (20%)


Description

Rapesco Eco X5-90ps Heavy Duty Stapler Power Assisted Plastic 90 Sheet Black This heavy duty stapler from Rapesco comes with the Less Effort technology. It is stylish, practical, durable and makes short work of large stapling jobs. The X5-90ps is a great addition for any office and is manufactured from a solid all-metal chassis and a high level of recycled plastic. Requiring 60% less stapling force for up to 90 sheets (80gsm), the X5-90ps boasts easy, top-loading half strip staple capacity. This innovative stapler features a paper / margin edge guide which can also be used to clear staplers in the unlikely event of a jam. Firing Rapesco 923/8-12mm staples or ñ for optimum performance up to 20 sheets ñ our 24/6mm Extra Strong Staples, this stapler is built to deliver outstanding results time and time again and is backed by a 15 year guarantee.

See full description
Specifications for Rapesco Eco X5-90ps Heavy Duty Stapler Power Assisted Plastic 90 Sheet Black
  • Type
    Manual Staplers
  • Colour
    Black
  • MFR Part No.
    29373RA
  • Weight
    770g
  • Material
    Plastic
  • Capacity
    90 Sheets
  • Form
    Half Strip Stapler
  • Suitable For
    923/8-12mm, 24/6mm Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome