Rapesco Germ Savvy Luna Eco Stapler Plastic 50 Sheet Black

Order Code: ZT1203597S

£13.99 Inc VAT (20%)


Description

Rapesco Germ Savvy Luna Eco Stapler Plastic 50 Sheet Black Achieve more with less effort thanks to the new Rapesco Luna: an executive, heavy duty half strip stapler. This powerful compact model features a convenient front-loading system, making for quick and easy re-loads, and comes equipped with a safety brake system for a controlled magazine ejection.
With up to a 50 sheet (80gsm) stapling capacity, the ECO Luna Less Effort makes easy work of small and large loads alike, and its durable and ergonomic design allows for a smooth stapling experience with 50% less effort.
Choose from either the black or white ECO models, made with recycled plastic (handle top cap and base cover), or brighten up your office with a vibrant hot pink, powder blue or green.
All models come with 1000pcs 24/8mm staples and 1000pcs 24/6mm, for a quick and easy start.
For optimum performance use 26/6 or 24/6mm to staple up to 25 sheets and 26/8 or 24/8mm to staple up to 50 sheets.

See full description
Specifications for Rapesco Germ Savvy Luna Eco Stapler Plastic 50 Sheet Black
  • Colour
    Black
  • Type
    Manual Staplers
  • MFR Part No.
    30346RA
  • Material
    Plastic
  • Capacity
    50 Sheets
  • Form
    Half Strip Stapler
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome