Rapesco Marlin Stapler Full Strip Metal Black

Order Code: ZT1259891P

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 +£6.068%


Description

Rapesco Marlin Stapler Full Strip Metal Black The Rapesco Marlin stapler - a hardworking, practical addition to any desktop. This full-strip, top-loading metal stapler features an ABS top cap for ease of use and a full rubber base for stability. This durable stapler is backed by a 15 year guarantee and has a capacity of 25 sheets (80gsm).

See full description
Specifications for Rapesco Marlin Stapler Full Strip Metal Black
  • Type
    Manual Staplers
  • MFR Part No.
    29275RA
  • Material
    Metal
  • Colour
    Black
  • Capacity
    25 Sheets
  • Form
    Full Strip Stapler
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome