Rapid K45 II Stapler Full Strip Metal 20 Sheet Black 23888200

Rapid K45 II Stapler Full Strip Metal 20 Sheet Black 23888200

Order Code: ZT1259940P

£24.99 Inc VAT (20%)


Description

Rapid K45 II Stapler Full Strip Metal 20 Sheet Black 23888200 Robust metal stapler equipped with patented staple remover.

Specifications for Rapid K45 II Stapler Full Strip Metal 20 Sheet Black 23888200
  • Colour
    Black
  • MFR Part No.
    20647ES
  • Material
    ABS Plastic/Metal
  • Type
    Manual Staplers
  • Weight
    323g
  • Capacity
    20 Sheets
  • Form
    Full Strip Stapler
  • Suitable For
    24/6, 26/6 Staples
  • Loading Mechanism
    Top Loading
  • Throat Depth
    86mm
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome