Rexel Bambi Mini Stapler Metal 12 Sheet Assorted Colours 2100154

Order Code: ZT1259998P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Rexel Bambi Mini Stapler Metal 12 Sheet Assorted Colours 2100154 Loved since 1957, the ultra slim Bambi is the perfect stapler to carry with you. With a soft feel finish, 40mm throat depth and integrated staple remover, this sleek stapler comes complete with a pack of 1500 Rexel No. 25 staples. Providing permanent stapling and available in a choice of attractive colours, it has a capacity of 50 staples and handles up to 12 sheets at once.

See full description
Specifications for Rexel Bambi Mini Stapler Metal 12 Sheet Assorted Colours 2100154
  • Type
    Manual Staplers
  • Colour
    Assorted
  • Material
    Metal
  • MFR Part No.
    28711AC
  • Throat Depth
    4cm
  • Weight
    70g
  • Capacity
    12 Sheets
  • Form
    Mini Stapler
  • Suitable For
    25/4mm Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome