Rexel Ecodesk Full Strip Stapler Plastic 20 Sheet Black 2100026

Order Code: ZT1260099P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

Rexel Ecodesk Full Strip Stapler Plastic 20 Sheet Black 2100026 Environmentally friendly, compact stapler made with 50% recycled plastic material. Designed to staple up to 20 sheets, it is compatible with Rexel No. 56 (26/6) or No. 16 (24/6) staples. It has a useful low staple indicator and is re-filled using the top loading functionality. Full strip staple capacity allows you to staple for longer between refills.

See full description
Specifications for Rexel Ecodesk Full Strip Stapler Plastic 20 Sheet Black 2100026
  • Material
    Plastic
  • MFR Part No.
    28753AC
  • Colour
    Black
  • Type
    Manual Staplers
  • Throat Depth
    7.5cm
  • Capacity
    20 Sheets
  • Weight
    165g
  • Form
    Full Strip Stapler
  • Dimensions (W x D x H)
    47x176x200mm
  • Suitable For
    24/6, 26/6 Staples
  • Recycled Product
    50% recycled plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome