Rexel Gladiator Heavy Duty Stapler Metal 160 Sheet Silver/Black

Order Code: ZT1260106P

£79.99 Inc VAT (20%)


Description

Rexel Gladiator Heavy Duty Stapler Metal 160 Sheet Silver/Black Premium heavy duty stapler designed to staple large documents up to 160 sheets. The built in paper guide and advanced jam release mechanism ensures perfect stapling every time. With an adjustable paper insertion depth of up to 70mm, it uses Rexel No. 23 staples (8-20mm). Elegant design and a smooth, ergonomic handle to ensure comfortable stapling even with large stacks of paper.

See full description
Specifications for Rexel Gladiator Heavy Duty Stapler Metal 160 Sheet Silver/Black
  • MFR Part No.
    28767AC
  • Colour
    Silver
  • Material
    Metal
  • Type
    Manual Staplers
  • Capacity
    160 Sheets
  • Form
    Full Strip Stapler
  • Weight
    1.3kg
  • Dimensions (W x D x H)
    365x187x114mm
  • Suitable For
    23/8-20mm Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome