Rexel Goliath Heavy Duty Stapler Metal 100 Sheet Black 02041

Order Code: ZT1260107P

£71.99 Inc VAT (20%)


Description

Rexel Goliath Heavy Duty Stapler Metal 100 Sheet Black 02041 Premium heavy duty stapler designed to staple large documents from 20 to 100 sheets. The powerful handle, metal body and adjustable gauge ensure perfect and effortless stapling every time. With an adjustable paper insertion depth of up to 70mm, it is compatible with Rexel No. 66 staples (8-11-14mm). It can staple 20 to 40 sheets with 66/8, 30 to 70 sheets with 66/11 and 50 to 100 sheets with 66/14 staples.

See full description
Specifications for Rexel Goliath Heavy Duty Stapler Metal 100 Sheet Black 02041
  • Colour
    Silver/Black
  • Material
    Metal
  • Type
    Manual Staplers
  • MFR Part No.
    28774AC
  • Capacity
    100 Sheets
  • Form
    Full Strip Stapler
  • Suitable For
    66/6-14mm staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome