Sirius Full Strip 15 Sheet Plastic Stapler

Order Code: ZT1059309S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

The Rexel Sirius is a lightweight and compact stapler ideal for everyday use. Designed to staple up to 15 sheets of paper (80gsm), it is compatible with No. 56 (26/6) and No. 16 (24/6) staples. Providing permanent stapling and temporary pinning, the sleek ergonomic design ensures comfortable use. Full strip staple capacity allows you to staple for longer between refills.

Specifications for Sirius Full Strip 15 Sheet Plastic Stapler
  • MFR Part No.
    2104043
  • Depth
    40.0mm
  • Height
    70.0mm
  • Colour
    Black
  • Width
    170.0mm
  • Weight
    0.19kg
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome