0
1

Stand Up Half-strip Stapler Blue/Yellow

Order Code: ZT1051113X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

The STS125 stand-up stapler from Offis? is able to tack and pin staple it has a 50 staple capacity and can staple a maximum of 25 sheets of 80gsm paper, using 26/6mm staples.
Size: 205 x 115 x 50mm (H x W x D)

Specifications for Stand Up Half-strip Stapler Blue/Yellow
  • Colour
    Blue/yellow
  • Model Number
    OFI8380060
  • Type
    Half Strip Stapler
  • Sheet Capacity
    15
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome