Staple Gun Lightweight with Metal Handle

Order Code: ZT1057581X

£4.09 Inc VAT (20%)


Description

Ergonomic lightweight staple gun with heavy-duty ABS outer body and solid steel handle which locks down for safer storage. Easy firing action. Ideal for light duty repair, securing textiles, re-upholstery. Uses 0.7mm wire width, type 53 staples, 4-8mm.

Specifications for Staple Gun Lightweight with Metal Handle
  • Power Source
    Manual
  • Type
    Staple Gun
  • Colour
    Blue
  • MFR Part No.
    OBSG1
  • Material
    Plastic
  • Model Number
    OBSG1
  • Throat Depth
    Mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome