Staple Remover

Order Code: ZT1057583X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Heavy duty staple remover with toughened steel head and support to remove almost all staples. Large ergonomic plastic handle for comfort grip. Easily removes staples from paper and cartons. Wide footprint provides good leverage and reduces risk of surface damage.

Specifications for Staple Remover
  • Material
    Steel
    Plastic
  • Power Source
    Manual
  • Type
    Staple Remover
  • MFR Part No.
    ST001
  • Colour
    Silver
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome