Staples For Desk Stapler Up To 30 Sheets, Pack Of 20000, 6mm Leg Length

Order Code: ZT2707568S

£89.99 Inc VAT (20%)


Description

Staples for desk stapler up to 30 sheets, pack of 20000, 6 mm leg length. Supplied = assembled. Product type = staples. Leg length = 6 mm. Rear length = 12, 8 mm. For device = desk staplers. Application = thin solid cardboard, film. Open/closed stapling = open and closed. Material = steel, zinc plated.

Specifications for Staples For Desk Stapler Up To 30 Sheets, Pack Of 20000, 6mm Leg Length
  • Material
    Steel, Zinc Plated
  • Product Type
    Staples
  • Supplied
    Assembled
  • Pack Quantity
    20000
  • Open/Closed Stapling
    Open and Closed
  • Applications
    Thin Solid Cardboard, Film
  • For Device
    Desk Staplers
  • Rear Length
    12, 8mm
  • Leg Length
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome