Staples For Handheld Sealing Stapler For Blind Stapling, Pack Of 20000, 18mm Leg Length

Order Code: ZT2694131S

£399.99 Inc VAT (20%)


Description

Staples for handheld sealing stapler for blind stapling, pack of 20000, 18 mm leg length. Supplied = assembled. Product type = staples. Leg length = 18 mm. Rear length = 35 mm. For device = closing staplers. Application = double fluted cardboard. Open/closed stapling = blind stapling, closed. Material = steel, copper plated.

See full description
Specifications for Staples For Handheld Sealing Stapler For Blind Stapling, Pack Of 20000, 18mm Leg Length
  • Product Type
    Staples
  • Material
    Steel, Copper Plated
  • Supplied
    Assembled
  • Pack Quantity
    20000
  • Applications
    Double Fluted Cardboard
  • Open/Closed Stapling
    Blind Stapling, Closed
  • Rear Length
    35mm
  • For Device
    Closing Staplers
  • Leg Length
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome