Supreme Electric Stapler R5080E Black

Order Code: ZT1061053S

£839.99 Inc VAT (20%)


Description

5080e for effortless stapling. Patented Cassette Stapling technology staples 5,000 times without reloading and regardless of number of sheets. Designed for 500,000 stapling operations.

Specifications for Supreme Electric Stapler R5080E Black
  • MFR Part No.
    20993410
  • Height
    209.0mm
  • Width
    176.0mm
  • Colour
    Black
  • Weight
    3.0kg
  • Depth
    417.0mm
  • Material
    Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome