SX1838-E Pneumatic Stapler 38mm 18 Gauge

Order Code: ZT1275639P

£179.99 Inc VAT (20%)


Description

The Bostitch SX1838-E stapler has user-friendly features such as dial-a-depth for quick countersinking adjustments and a selectable trigger system. It will make light work of construction stapling applications. This rugged tool drives staples from 15 to 38 mm length and offers extreme reliability and durability, yet with low maintenance due to the oil free design. Comes complete with carry case. Specification Magazine Capacity: 100 (max).Fires: SX Series: 12-38mm and Crowns: 5.6mm.Operating Pressure: 70-120 PSI, 4.8-8.3 Bar.Dimensions (LxWxH): 235 times; 240 times; 70mm.Weight: 1.34kg.

See full description
Specifications for SX1838-E Pneumatic Stapler 38mm 18 Gauge
  • MFR Part No.
    SX1838-E
  • Type
    Stapler
  • Power Type
    Pneumatic
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome