0
1
2

T50M Staple Gun Tacker

Order Code: ZT1057596X

£34.99 Inc VAT (20%)


Description

Arrow Heavy Duty T50 Purpose Staple Gun

Arrow t50m heavy-duty staple gun tacker
The T50 all-steel construction heavy-duty staple gun/tacker is crafted with a chrome finish and hardened working parts.
Visual refill window, jam proof mechanism with easy refill, and durable leverage operation.
Uses all sizes of T50 staples. (1/4, 5/16, 3/8. 1/2, & 9/16in and Ceiling Tile).

Features and Benefits
• Highly durable chrome finish
• Shoots flat crown and round crown staples
• Handle lock
• Easy squeeze handle

See full description
Specifications for T50M Staple Gun Tacker
  • Material
    Steel
  • MFR Part No.
    T50M
  • Power Source
    Manual
  • Colour
    Silver
  • Type
    Staple Gun