T55 Staple Gun Tacker - ARW8387844P

Order Code: ZT1057597X

£31.99 Inc VAT (20%)


Description

Product Description
Arrow t55 intermediate gun tacker
The T55 is a medium duty general purpose staple gun which takes all sizes of T50 staples.(Sizes 1/4, 5/16, 3/8, 1/2, 9/16) and Ceiling Tile.
Blue enamel finish.
Safety handle lock.
Ideal for most DIY applications.
All steel construction with moulded plastic handle stop and visual refill window.

See full description
Specifications for T55 Staple Gun Tacker - ARW8387844P
  • Colour
    Silver
  • Power Source
    Manual
  • Material
    Steel
  • MFR Part No.
    T55
  • Type
    Staple Gun