Whale Pliers

Order Code: ZT1051111X

£10.99 Inc VAT (20%)


Description

Tough metal construction, with top loading spring mechanism. Throat depth 53mm. Takes 26/6-8mm and 24/6-8mm staples. Maximum 50 sheets.
Dimensions (L x W): 170 x 31mm.

Specifications for Whale Pliers
  • Throat Depth
    55mm
  • Type
    Heavy Duty Stapler
  • Material
    Metal
  • MFR Part No.
    RPWHALE
  • Model Number
    RPWHALE
  • Sheet Capacity
    50
  • Colour
    Black