505SS1 T50 Staples Stainless Steel 8mm - Pack of 1000

Order Code: ZT4784828S

£8.99 Inc VAT (20%)


Description

The Arrow 505SS1 is a pack of 1000 T50 staples. These staples are designed to be used with the Arrow T50 and T55 tackers though will also fit other brands of stapler that take T50 staples. They can be used for canvas, roofing paper, vapour barrier, and more. They are extremely durable and long-lasting thanks to their stainless steel construction which reduces rusting.

Features:
Universal fit with Dewalt, Bostitch, Stanley and other brands that use T50 (5/16", 8mm) staples
The stainless steel construction makes them rust resistant
Great for stapling things like canvas, roofing paper, vapour barrier, and more
Specification:
Package Quantity: 1000
Size: 5/16" (8 mm)

See full description
Specifications for 505SS1 T50 Staples Stainless Steel 8mm - Pack of 1000
  • Material
    Stainless Steel
  • Size
    8mm
  • Product Type
    Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome