0
1

DCFS950P2 Brushless XR Fencing Stapler 18V 2 x 5.0Ah Li-ion DEWDCFS950P2

Order Code: ZT1276444P

£829.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCFS950 Brushless XR Fencing Stapler is the first dedicated fencing stapler that features a powerful single flywheel system taken from our most powerful cordless nailer. Sequential mode enables careful exact placement and higher accuracy whilst stapling. RAPIDCYCLE mode is intended for quick repetitive operation. Dry fire lockout ensures that the tool is protected from firing without nails in the magazine. Designed for agricultural, industrial or civil engineering support, it will drastically reduce the time it takes to install wire fencing perimeters. Specification Nail Length 40-50mm Nail Diameter 4mm Magazine Capacity 35 Nails Weight 4.1kg The DEWALT DCFS950P2 Brushless XR Fencing Stapler is supplied with 2 x 18V 5.0Ah Li-ion Batteries 1 x Multi-Voltage Charger 1 x Heavy-Duty Kit Box

See full description
Specifications for DCFS950P2 Brushless XR Fencing Stapler 18V 2 x 5.0Ah Li-ion DEWDCFS950P2
  • MFR Part No.
    DCFS950P2-GB
  • Type
    Fencing Stapler
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Voltage
    18V
  • Power Type
    Cordless
  • Width
    104mm
  • Length
    361mm
  • Height
    429mm
  • Power Source
    Battery
  • Number of Batteries Supplied
    2
  • Battery Capacity
    5A·h
  • Staple Leg Width
    4mm
  • Staple Leg Depth
    38 - 50mm
  • Product Type
    Cordless Fencing Staple Gun
  • Model Number
    DCFS950P
  • Gauge
    18
  • Weight
    4kg
  • Staple Magazine Capacity
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome