0
1

Insulated Crown Staples 25mm x 19mm (Pack 540) DEWDRS18100X

Order Code: ZT1276594P

£19.99 Inc VAT (20%)


Description

The DEWALT DRS18100 Insulated Cable Staples are designed for use in the DEWALT DCN701 Cordless Cable Stapler. They are UL listed (406A) for common Romex (NM Sheathed Cable) and MC (Metal Clad) cable applications. The staple crown is plastic insulated and these fasteners adhere to the National Electrical Code. These staples can also be driven manually using a hammer for tight space applications.

See full description
Specifications for Insulated Crown Staples 25mm x 19mm (Pack 540) DEWDRS18100X
  • MFR Part No.
    DRS18100-XJ
  • Pack Quantity
    54
  • Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome