0
1
2
3
4
5
6

Ranger EL-Pro Cordless Staple/Nail Gun 18V TAC1506

Order Code: ZT1465598S

£259.99 Inc VAT (20%)


Description

The Tacwise Ranger EL-Pro Cordless Staple/Nail Gun is powered by an interchangeable 18V lithium-ion battery. Delivers precise nailing and stapling without the wires. Made from high-impact, ABS moulded housing, this cordless model is perfect for a range of applications including furniture upholstery, roofing, fencing, insulation and much more. Switch seamlessly between staples and nails thanks to the bottom loading design and know when you&rsquore running low with the useful refill window. The EL-Pro features single shot or contact firing modes, designed for maximum power for various staple lengths without adjustment. This powerful staple/nail gun also boasts a depth control adjustment wheel and an LED light for accurate stapling/nailing. To prevent damage to work surfaces, the Ranger EL-Pro comes fitted with a nonmarking nose protector. Backed by a 2-year guarantee when using Tacwise staples/nails. Supplied with 1 x 18V Li-ion Battery, 1 x Charger with UK/EUR Adaptor Plug, 1,000 x 30mm Nails, 1,000 x 30mm Staples. Specification Magazine Capacity 100 Nails/Staples Fastenings 18GA Narrow Crown Brad Nails 20-50mm, Staples 19-40mm Weight 3.1kg

See full description
Specifications for Ranger EL-Pro Cordless Staple/Nail Gun 18V TAC1506
  • MFR Part No.
    TAC1506
  • Type
    Nailer/Stapler
  • Voltage
    18V
  • Power Type
    Cordless
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome