Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Tackers, Cable Guns & Staples
Staples for Tackers & Guns
Staples 6mm and 8mm For 44320
By Rolson
Order Code:
ZT2606699S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staples-for-tackers-and-guns/staples-6mm-and-8mm-for-44320/p/ZT2606699S
Add to quotation
View all Staples for Tackers & Guns
Description
2500pc Staple Assortment 2000pc Staple assortment, contents include 1000pc x 6mm and 1000pc x 8mm
Tags:
#BulkDiscount
Specifications
Specifications for Staples 6mm and 8mm For 44320
Product Type
Staples
Staple Size
8mm
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome