28/10 10mm DP x 5m Galvanised Staples (Box 1000 x 5) RPD2810G

Order Code: ZT1459337S

£25.99 Inc VAT (20%)


Description

Rapid No. 28 precision cut, high performance steel flat wire cable staples with rounded crown are designed for securing low voltage cables up to a maximum of 4.5mm in diameter. They are made from high performance strong galvanised wire with diverging points (DP), which makes leg points go in opposite directions for extra strong bonding. For use with the Rapid R28 Cable Tacker. Type 28 (white) divergent points Size 10mm leg length Quantity 5 x 1000

See full description
Specifications for 28/10 10mm DP x 5m Galvanised Staples (Box 1000 x 5) RPD2810G
  • Staple Size
    10mm
  • MFR Part No.
    RPD2810G
  • Pack Quantity
    1
  • Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome