No 10 4.5mm Staples (Pack 5000) 06005

Order Code: ZT1260194P

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Rexel No 10 4.5mm Staples (Pack 5000) 06005 Rexel No. 10 (4.5mm) staples provide a high quality, reliable solution for your desktop stapling needs. The 4.5mm leg length staples up to 12 sheets of paper (80gsm), making them ideal for light duty stapling tasks at home, in the office or at school. Designed for use with mini and desktop staplers for accurate, trouble free stapling. Made from high quality steel and supplied in a pack of 5000 staples.

See full description
Specifications for No 10 4.5mm Staples (Pack 5000) 06005
  • MFR Part No.
    28851AC
  • Type
    Staples
  • Staple Size
    10/5mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome