0
1
2

Optima HD70 Staples - Box of 2500

Order Code: ZT1058939S

£209.99each Inc VAT (20%)
£4,199.80 minimum order value

Minimum order quantity: 20.

Description

Rexel Optima Heavy Duty Staples provide a high quality, reliable solution for all your stapling needs. Stapling from 2-70 sheets of paper (80gsm), they are ideal for regular and heavy duty stapling tasks at home, in the office or at school. Designed for use with the Rexel Optima 70 heavy duty manual and electric staplers for accurate, jam free stapling. Made from high quality steel and supplied in a smart, aluminium tin containing 2500 staples.

See full description
Specifications for Optima HD70 Staples - Box of 2500
  • MFR Part No.
    2102497
  • Depth
    240mm
  • Type
    Staples Pack
  • Width
    55mm
  • Height
    105mm
  • Weight
    0.049kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome