Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staples
Power Performance P2 Staples (Pack 1000)
By Leitz
Order Code:
ZT1059448S
Qty of 20 for
£239.80
Inc VAT (20%)
£11.99 each
20
Add to basket
This product must be ordered in multiples of 20
Get it by
Thu, 2nd Jan
In Stock
GBP
239.80
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staples/power-performance-p2-staples-pack-1000/p/ZT1059448S
Add to quotation
View all Staples
Description
No. 10 strong steel staples. Use with a Leitz stapler for optimum performance.
Specifications
Specifications for Power Performance P2 Staples (Pack 1000)
Product Type
Staples
Material
Strong Steel
Pack Quantity
1000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome