Rapesco SP-64 Plier 12 Sheet Black and Chrome

Order Code: ZT1259906P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Rapesco SP-64 Plier 12 Sheet Black and Chrome The Rapesco SP-64 Stapling Plier is a tough, traditional, all-metal plier with an ergonomic, contoured handle for easy, comfortable use. With a 45mm throat depth and 12 sheet (80gsm) capacity, the SP-64 is ideal for a wide range of stapling tasks in the busy office, mail room and home. Manufactured from quality materials to an exacting standards, the SP-64 is backed by our 3 year guarantee.

See full description
Specifications for Rapesco SP-64 Plier 12 Sheet Black and Chrome
  • Type
    Pliers & Tackers
  • MFR Part No.
    30157RA
  • Material
    Metal
  • Colour
    Black/Chrome
  • Capacity
    12 Sheets
  • Form
    Plier
  • Suitable For
    6/4, 21, /4 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome