SharpShooter Heavy Duty 12mm 1/2in Type g Staples (Pack of 1000) 1-TRA708T

Order Code: ZT1550072S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Designed for heavy duty use in construction, this pack of 1,000 Stanley SharpShooter Heavy Duty Staples is the ideal choice for a range of demanding tasks. With a more discrete narrow crown and 12mm size, their durable design makes them suitable for installing insulation, carpet underlay and roofing felt. This Type G staple is designed to fit a range of staplers including the TR100, TRE500 series and Arrow T-50.
Heavy duty Type G staples for construction
Designed for insulation, carpet underlay and roofing felt
Narrow crown for discrete installation
Durable metal material ensures quality
Fits TR100, TR200, TRE500, PHT150, PHT250 and Arrow T-50 staplers
Size: 12mm (1/2in)
Pack of 1,000 staples

See full description
Specifications for SharpShooter Heavy Duty 12mm 1/2in Type g Staples (Pack of 1000) 1-TRA708T
  • MFR Part No.
    SB54298
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome