Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staples
Staples, 14MM (BOX-2500)
Order Code:
ZT1035011P
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
9-12
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staples/staples-14mm-box-2500/p/ZT1035011P
Add to quotation
View all Staples
Description
Box of 2500 14mm staples.
Specifications
Specifications for Staples, 14MM (BOX-2500)
MFR Part No.
SB10302015Z
Package Quantity
2500
Type
Standard
Staple Size
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome