Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staples
Staples 24/6Mm 1000Pcs
By Centra
Order Code:
ZT1593652S
£2.39
each
Inc VAT (20%)
£47.80 minimum order value
£2.49
4% off
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.29
4%
50 - 99
£2.20
8%
100 - 199
£2.10
12%
200 +
£2.01
16%
Add to basket
Minimum order quantity: 20.
Get it by
Thu, 2nd Jan
In Stock
GBP
47.80
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staples/staples-24-6mm-1000pcs/p/ZT1593652S
Add to quotation
View all Staples
Description
Centra Staples 24/6Mm 1000Pcs
Tags:
#BulkDiscount
Specifications
Specifications for Staples 24/6Mm 1000Pcs
MFR Part No.
623697
Depth
15mm
Height
37mm
Width
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome