Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staples
Staples (Box of 1000) 8mm
By Draper
Order Code:
ZT4968319S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staples/staples-box-of-1000-8mm/p/ZT4968319S
Add to quotation
View all Staples
Description
Draper Staples (Box of 1000) 8mm Part No. 1008
Tags:
#BulkDiscount
Specifications
Specifications for Staples (Box of 1000) 8mm
Product Type
Staples
Size
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome