0
1

TRA708-5T Heavy-Duty Staples 12mm (Pack 5000) STA1TRA7085T

Order Code: ZT1293264P

£14.99 Inc VAT (20%)


Description

SharpShooter Type G Heavy-Duty Staples. Also known as Type 4, 11 or 140. Fit Stanley 69-809, TR60, TR100 series, TR200 series, TRE500 series, PHT150, G11, TR75, TR150HL, TR250 and TR350 heavy-duty hand tackers, HT150, HT350 and FatMax hammer tackers and 4-in-1 staplers, within their range capacities. 1 x Pack of 5000 Stanley TRA708-5T Heavy-Duty Staples 12mm

See full description
Specifications for TRA708-5T Heavy-Duty Staples 12mm (Pack 5000) STA1TRA7085T
  • Pack Quantity
    5
  • Size
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome