Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Steel Strapping
12mm Stainless Steel Strapping 30m
By Safeguard
Order Code:
ZT3108669S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/steel-strapping/12mm-stainless-steel-strapping-30m/p/ZT3108669S
Add to quotation
View all Steel Strapping
Description
12mm Stainless Steel Strapping 30m
Tags:
#BulkDiscount
Specifications
Specifications for 12mm Stainless Steel Strapping 30m
Product Type
Strapping
Width
12mm
Material
Stainless Steel
Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome