Buckle Fasteners, Plastic, For PP Strapping, Width 13mm, Pack Of 5000

Order Code: ZT2743909S

£339.99 Inc VAT (20%)


Description

Buckle fasteners, plastic, for PP strapping, width 13 mm, pack of 5000. Supplied = assembled. For strap width = 12 mm. For strap type = PP. Shape = buckle. Material = plastic. Product type = seals. Transparent, for PP strapping with a width of 12 mm.

Specifications for Buckle Fasteners, Plastic, For PP Strapping, Width 13mm, Pack Of 5000
  • Product Type
    Seals
  • Material
    Plastic
  • Supplied
    Assembled
  • Pack Quantity
    5000
  • Shape
    Buckle
  • For Strap Type
    PP
  • For Strap Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome