Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Steel Strapping
Grade 316L 12mm Stainless Steel Strapping 30m
By Broadfix
Order Code:
ZT3108659S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.24
5%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/steel-strapping/grade-316l-12mm-stainless-steel-strapping-30m/p/ZT3108659S
Add to quotation
View all Steel Strapping
Description
Grade 316L 12mm Stainless Steel Strapping 30m
Tags:
#BulkDiscount
Specifications
Specifications for Grade 316L 12mm Stainless Steel Strapping 30m
Product Type
Strapping
Length
30m
Material
Stainless Steel
Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome