Oscillated Steel Strapping Dispenser - Mobile

Order Code: ZT3078389S

£449.99 Inc VAT (20%)


Description

Strap Width mm: 13-19.
Strapping Material: Steel.
Type: Mobile dispenser.Mobile trolley featuring useful storage tray. Suitable for 13-19mm oscillated strapping. Inner core diameter 406mm. Core width 150mm. Guide holds strap end in position for easy use. Strapping and seals available separately.

Specifications for Oscillated Steel Strapping Dispenser - Mobile
  • Strap Width
    13-19mm
  • Strapping Material
    Steel
  • Type
    Mobile dispenser
  • Product Type
    Mobile Dispenser
  • Size
    13-19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome