PET Strapping, For Tabletop Banding Machines, Strap Width 6mm

Order Code: ZT2743840S

£81.99 Inc VAT (20%)
£84.993.5% off
QuantityPriceDiscount
1 - 4£81.990%
5 +£77.895%


Description

PET strapping, for tabletop banding machines, strap width 6 mm. Supplied = assembled. Material = PET. Strap width = 6 mm. Strap length = 120 m. Material thickness = 0.4 mm. Tensile strength = 40 kg/cm². Weight = 0.9 kg. Colour = transparent. Winding = special roll. Place of use = indoor and outdoor use. Usage period = medium-term storage. Application = medium weight products, high volume strapping, for automatic strapping. Product type = strapping. Extremely tear resistant - ideal for heavy goods and high volume strapping. Five times lighter than steel. No rust marks, no sharp edges. For tabletop banding machines. PET strapping (polyethylene terephthalate/polyester) - Medium to high tear resistance, low strap stretch - Can be closed with and without seals - Flexible, pliable and weather resistant - No risk of injury Application For medium to heavy products and pallets, high volume strapping and medium-term storage, even outdoors.

See full description
Specifications for PET Strapping, For Tabletop Banding Machines, Strap Width 6mm
  • Material
    PET
  • Product Type
    Strapping
  • Tensile Strength
    40kg/cm²
  • Supplied
    Assembled
  • Colour
    Transparent
  • Strap Width
    6mm
  • Strap Length
    120 M
  • Applications
    Indoor and Outdoor Use
  • Winding
    Special Roll
  • Weight
    0.9kg
  • Usage Period
    Medium-Term Storage
  • Application
    Indoor and Outdoor Use