Polypropylene Hand Strapping, 12mm Wide - 190kg Breaking Strain

Order Code: ZT3076711S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

Breaking Strain kg: 190.
Colour: Black.
Dimensions: W x L mm: 12 x 1500.
Length m: 1500.
Material: Polypropylene.
Seal Width mm: 12.
Width mm: 12.Ranges of widths, types and breaking strains. Printed strapping available on request.

See full description
Specifications for Polypropylene Hand Strapping, 12mm Wide - 190kg Breaking Strain
  • Colour
    Black
  • Material
    Polypropylene
  • Breaking Strain
    190kg
  • Length
    1500m
  • Width
    12mm
  • Seal Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome